9 in. Nylon Brush in Black
9 in. Nylon Brush in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to effectively work powder/solution into stained carpet
- Perfect for general upholstery cleaning
- X-Stiff Nylon Spotting Brush
- Block Size: 10"
- Color: Black
- Material Block: Wood, Other
- Material: Nylon Bristle
Specifications
- Application:
- Carpet
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Wood
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Case of 12
- Product Type:
- Spotting Brush