1 x 60 in. Nylon and Fiberglass Threaded Handle in Black
This product has been replaced by
Manufacturer Part #40225EC03
Sparta® 1 x 60 in. Nylon and Fiberglass Threaded Handle in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hanging cap on the top of the handle for easy storage
- 6/6 thread Nylon tip
- 60 inch fiberglass handle with self-locking flex-tip offers greater flexibility
- Made in the USA
Specifications
- Brand Model Compatibility:
- Spectrum® Push Brooms
- Collection:
- Sparta®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Fiberglass
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Case of 12
- Product Type:
- Handle