12 in. Bottle Brush in Red (Case of 12)
Sparta® 12 in. Bottle Brush in Red (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Sparta®
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 12
- Product Type:
- Bottle Brush
- Type:
- CAR40000CAR05