1 in. Valve and Fitting Polyester Brush
Sparta® Spectrum® 1 in. Valve and Fitting Polyester Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" polyester bristles
- Perfect for straight pipes, tees and valves
Specifications
- Brush Type:
- Fitting Brush
- Collection:
- Sparta® Spectrum®
- Color Finish Name:
- White
- Diameter:
- 1 in
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Package Quantity:
- Case of 12