56 in. Polypropylene Flagged Bristle Angle Broom with 48 in. Handle in Green
This product has been replaced by
Manufacturer Part #41082EC09
Sparta® Spectrum® Duo-Sweep® 56 in. Polypropylene Flagged Bristle Angle Broom with 48 in. Handle in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent balance to reduce sweeping fatigue
- No hood/shroud to break or gather soils leading to cross contamination issues
- Great for reaching into corners, along walls and into hard to reach areas
- Flagged bristle for sweeping finer debris and controlling dust
- For reaching into corners, along walls and into hard to reach areas
- BPA free
- One upright hole
- Threads are 3/4-5 ACME - the standard thread form in the US
Specifications
- Collection:
- Sparta® Spectrum® Duo-Sweep®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 48.0 in
- Handle Material:
- Fiberglass
- Length:
- 56 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Broom
- Temperature Range:
- -40 to 180 Deg F
- Width:
- 12 in