12 x 1 in. Pipe Brush

You last purchased this on
 
Carlisle

Spectrum® 12 x 1 in. Pipe Brush

  • Fast #
  • Part #APRCARL4116000
  • Item #7472517
4 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Carlisle

Spectrum® 12 x 1 in. Pipe Brush

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12" length for cleaning small tubing, lines, and openings
  • Base resins used to produce bristles are made of FDA approved materials
  • White, medium Polyester bristles with 5" brush part
  • Material: Polyester Bristle
  • Brush Size: 5.00in
  • Overall Length: 12.00in
  • Bristle Diameter: 1.00in
  • BPA free
  • Color: White
  • Requires Certification

Specifications

Collection:
Spectrum®
Diameter:
1 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12 in
Material:
Galvanized Wire, Plastic
Material Type:
Polyester
Package Quantity:
Case of 12
Product Type:
Brush