24 in. Polyester Wand Brush in Green
This product has been replaced by
Manufacturer Part #41198EC09
Spectrum® 24 in. Polyester Wand Brush in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable 24" plastic handle will not crack or splinter
- Base resins used to produce blocks and bristles are made of FDA approved materials
- Brush cleans between equipment and counter tops, refrigerator coils, conveyor belts, and other hard-to-reach narrow places with ease
- Bristle Trim: 2.25in (5.71cm)
- Overall Length: 24.00in (60.96cm)
- Brush Size: 9.00in (22.86cm)
- Bristle Fill: Polyester
- Handle/Block Construction: Plastic
- Bristle Color: Green
- Block Color: White
Specifications
- Application:
- Counter Tops, Conveyors
- Cleaning Path:
- 9 in
- Collection:
- Spectrum®
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Polypropylene
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 12
- Product Type:
- Brush