5-1/4 in. Polyester Tap Line Brush
Spectrum® 5-1/4 in. Polyester Tap Line Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brush Type:
- Tap Line Brush
- Collection:
- Spectrum®
- Diameter:
- 1/4 in
- Handle Material:
- Twisted Wire Stem
- Length:
- 5-1/4 in
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 24
- Product Type:
- Brush
- Size:
- 1 in