1-1/4 in. Carbon Steel Band Hanger

You last purchased this on
 
Carpenter & Paterson

1-1/4 in. Carbon Steel Band Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carpenter & Paterson

1-1/4 in. Carbon Steel Band Hanger

  • Fast #
  • Part #CBHH
  • Item #392500
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to support non-insulated, copper tubing lines from above
  • Requires Certification

Documents


Specifications

Application:
Non-insulated, Copper Tubing
Coating:
Copper
Fits Pipe Size:
1-1/4 in
Height:
2-13/16 in
MSS:
MSS SP-69 Type 7
Material:
Carbon Steel
Product Type:
Band Hanger
Rod Size (in):
3/8 in
Work Load Limit:
610 lb