1/2 in. Carbon Steel Band Hanger
1/2 in. Carbon Steel Band Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ISO 5211 Actuation Mounting
- PTFE seats and seals
- Designed to support non-insulated, stationary lines from above
- 600 PSI/41.4 bar non-shock cold working pressure
Documents
Specifications
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Painted, Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-11/16 in
- MSS:
- MSS SP-69 Type 7
- Material:
- Carbon Steel
- Product Type:
- Band Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 610 lb