2 in. Carbon Steel Band Hanger
2 in. Carbon Steel Band Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End of line service at 200 PSI with no downstream flange
- Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners
- Designed to support non-insulated, stationary lines from above
- 200 PSI/13.8 Bar Non-Shock Cold Working Pressure
Documents
Specifications
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Painted, Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 3-7/16 in
- MSS:
- MSS SP-69 Type 7
- Material:
- Carbon Steel
- Product Type:
- Band Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 610 lb