1 in. IPS SDR 11 MDPE Electrofusion Coupling for PE2406 Pipe with 4.7R Pin
1 in. IPS SDR 11 MDPE Electrofusion Coupling for PE2406 Pipe with 4.7R Pin
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1055
- CSA Certified:
- CSA B137.4.1
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11