40W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Old Bronze
Carriage House 40W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 9-1/2" W x 23" H
- Requires four 60W E26 medium bulbs
- Three light hanging lantern with Old Bronze finish and Hammered glass
- UL listed and rated for dry locations
- Includes: 6' Chain; 10' Wire
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Carriage House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Hammered
- Height:
- 23 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 9-1/2 in
- Wire Gauge (AWG):
- 18 ga