24000 BTU Multi-Zone 208/230V
24000 BTU Multi-Zone 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- R-410A refrigerant
- Eleven sizes from 7,500 to 54,000 BTU/h
- Optional fresh air intake
- Quiet operation (as low as 29 dBA)
- Standard condensate pump with 26 in. lift capacity
- Independent louver control (fixed or swing)
- Optional wired or wireless controls
- Auto or manually set three fan speeds
- Easy to remove cleanable filter
Documents
Specifications
- AMP:
- 0.87, 1.09
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- CFM:
- 490 ft3/min
- Decibel Rating (dB):
- 38 dB
- Depth:
- 33-1/8 in
- Height:
- 10-1/8 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 670 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Tons
- Volts:
- 208/230V
- Watts:
- 0.036 kW
- Weight:
- 51 lb
- Width:
- 33-1/8 in