24000 BTU Single Zone Mini-Split 208/230V
24000 BTU Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 20.5 SEER2 for premium energy savings
- Enhanced comfort features for improved temperature control and more consistent comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Extremely quiet operation for peace and comfort
- 10-year parts limited warranty upon timely registration
- Single-zone system
- Because there are no ducts, installation is a breeze - no tearing open walls, patching, or repainting required
Specifications
- AMP:
- 14.3, 19, 30
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24300 Btu/h
- CFM:
- 1765 ft3/min
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 59.5 dB
- Depth:
- 13-23/50 in
- EER:
- 11.2
- Energy Star Compliant:
- No
- HSPF2:
- 9.4
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 26-1/2 in
- Indoor Outdoor:
- Outdoor
- Length:
- 14-29/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Capillary Tube
- SEER:
- 19.0
- SEER2:
- 21.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 97.88 lb
- Width:
- 35-1/25 in
- Zones:
- 1