4T 14S PKG G/E PURON 208/230V-1
Comfort Series 4T 14S PKG G/E PURON 208/230V-1
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- Comfort Series
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 53 in
- Length:
- 48 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 4 Ton
- Type:
- C48VLK480903
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 495 lb
- Width:
- 44 in