7.5 Ton Packaged G/E 208/230V Three Phase
7.5 Ton Packaged G/E 208/230V Three Phase
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Height:
- 5-27/100 in
- Length:
- 33-11/50 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230V
- Width:
- 9-21/25 in