7000 BTU Single Zone Mini-Split 208/230V
7000 BTU Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The perfect choice for hotels and reception areas
- Silent sound design ensures the quiet required for the office
- Ideal for smaller rooms where one-way air distribution is required
- Able to blow air straight out
- Condensate drain pump included
- Long-life filters fitted as standard
Documents
Specifications
- AMP:
- 0.32, 0.40
- BTU:
- 7000
- BTU Cooling Rating:
- 7500 Btu/h
- BTU Heat Rating:
- 8500 Btu/h
- CFM:
- 294 ft3/min
- Decibel Rating (dB):
- 38 dB
- Depth:
- 17-3/4 in
- Height:
- 5-7/8 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 7
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 30.9 lb
- Width:
- 39 in
- Zones:
- 1