CCY 1.5T PURON 16 SEER2 1STG A/C
CCY 1.5T PURON 16 SEER2 1STG A/C
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU Cooling Rating:
- 19300 Btu/h
- CEC Compliant:
- For Sale in CA
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Tonnage:
- 1.5 Ton
- Type:
- C24SPA618W003
- Volts:
- 208/230V
- Width:
- 28 in