CCY 2T PURON 17 SEER2 2STG A/C
Performance Series CCY 2T PURON 17 SEER2 2STG A/C
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 24000
- BTU Cooling Rating:
- 24400 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 800 ft3/min
- Collection:
- Performance Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35-1/2 in
- Length:
- 31-1/10 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 18.0
- Sound Blanket:
- No
- Tonnage:
- 2 Ton
- Type:
- C24TPA724W003
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 189 lb
- Width:
- 31-1/10 in