4 Ton Heat Pump 208/230V Three Phase R-410A

You last purchased this on
 
Carrier Corporation

Comfort™ 4 Ton Heat Pump 208/230V Three Phase R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carrier Corporation

Comfort™ 4 Ton Heat Pump 208/230V Three Phase R-410A

  • Fast #
  • Part #C25HCE448AP05
  • Item #10259170
  • Manufacturer Part #25HCE448AP05
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Energy savings - 14 SEER and 8.2 HSPF for moderate energy savings
  • Comfort features - standard comfort features to help keep you comfortable all year round
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Size - available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
  • Warranty- 10-year parts limited warranty upon timely registration
  • Sound performance - quiet operation
  • Humidity control - offers standard humidity control. For more advanced humidity control, consider an air conditioner with a two-stage compressor
  • Requires Certification

Specifications

AMP:
1.40, 10.44, 14.5, 25, 123
Application:
Residential
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3365 ft3/min
Collection:
Comfort™
Compressor Type:
Scroll
Decibel Rating (dB):
79 dB
EER:
11.5
HSPF:
8.2
Height:
28-11/16 in
Horsepower:
1/4 hp
Installation Type:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
25
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
31-3/16 in