3 Ton 14.5 SEER2 Air Conditioner 208/230V Single Phase R-410A
Comfort Series 3 Ton 14.5 SEER2 Air Conditioner 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 16 SEER2 and up to 13 EER2 for moderate energy savings
- Standard comfort features to help keep you cool and comfortable
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
- 10-year parts limited warranty upon timely registration
- Quiet operation
- Offers standard humidity control. For more advanced humidity control, consider an air conditioner with a two-stage compressor
Specifications
- AMP:
- 1.2, 12.2, 16.5, 80.1
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Comfort Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 19-5/8 in
- EER:
- 13.0
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- Height:
- 37-1/8 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- RPM:
- 825
- Refrigerant:
- R-410A
- SEER2:
- 14.5
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 191 lb
- Width:
- 44-1/2 in