4 Ton 19.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
Infinity® 4 Ton 19.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy Star® certified. Up to 19 SEER2 and up to 13 EER2 for premium energy savings
- Premium comfort features for more precise temperature control and fewer temperature swings
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
- 10-year parts limited warranty upon timely registration
- Extremely quiet operation and includes a sound blanket and our Silencer System II™ design to help minimize noise levels
- Offers excellent humidity control. Can operate at lower speeds for longer times extracting more humidity from your indoor air
Specifications
- AMP:
- 1.2, 20.9, 27.3
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Infinity®
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 72 dB
- EER:
- 11.0
- EER2:
- 13.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 39-3/4 in
- Horsepower:
- 1/3 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 18.0
- SEER2:
- 19.0
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 216 lb
- Width:
- 31-3/16 in