4 Ton Multi-Position Aluminum Fin Coil Galvanized
Infinity™ 4 Ton Multi-Position Aluminum Fin Coil Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self configuring (ease of installation)
- Easier troubleshooting, providing faster service and repair
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Ultra-low power consumption during fan only operation
- Electronically commutated motor (ECM) operates efficiently at all speeds
- Maximizes efficiency of heating and cooling systems
- Thermostatic expansion valve (TXV) designed to maximize performance with Puron® refrigerant
- Puron® refrigerant the chlorine-free non-ozone depleting refrigerant
- Unmatched humidity control
- Warm, comfortable heating air temperatures
Specifications
- BTU Cooling Rating:
- 42000 Btu/h
- CFM:
- 200 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- Infinity™
- Configuration:
- Multi-Position
- ETL Listed:
- No
- Height:
- 53-7/16 in
- Length:
- 22-1/16 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 1400 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 128 lb
- Width:
- 21-1/8 in