96.00% AFUE 80000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Infinity® 96.00% AFUE 80000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy savings - ENERGY STAR® certified. Up to 96.7% AFUE for premium energy savings
- Comfort features - enhanced comfort features with high and low stage heating options for improved temperature control and more consistent comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Warranty- 10-year parts limited warranty upon timely registration and lifetime heat exchanger limited warranty upon timely registration
- Fuel type - natural gas. Can be converted to liquid propane by installing an optional propane conversion accessory kit
- Size - available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
- Sound performance - extremely quiet operation with a fully insulated cabinet to help minimize noise levels
- Humidity control - offers excellent humidity control when paired with an Infinity® air conditioner or heat pump
Specifications
- AFUE:
- 96.00 %
- AMP:
- 12.8, 13.6, 17.9
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- BTU Heat Rating:
- 78000 Btu/h
- Blower Type:
- ECM Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 2000 ft3/min
- CSA Certified:
- CSA 2.3
- Collection:
- Infinity®
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 30 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Filter Type:
- Media
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- Input (MBH):
- 80 MBH
- Max Fuse Size:
- 20
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Tonnage:
- 7 Ton
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 21 in