97.00% AFUE 100000 BTU Multi-Position ECM Variable Speed Variable (Modulating) Furnace
Infinity® 97.00% AFUE 100000 BTU Multi-Position ECM Variable Speed Variable (Modulating) Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 98.5% AFUE for premium energy savings. This is the most efficient furnace we make
- Premium comfort features for more precise temperature control and fewer temperature swings
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty upon timely registration and 20-year heat exchanger limited warranty upon timely registration
- Natural gas. Can be converted to liquid propane by installing an optional propane conversion accessory kit
- Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
- Extremely quiet operation with a fully insulated cabinet to help minimize noise levels
- Offers excellent humidity control when paired with an Infinity® air conditioner or heat pump
Documents
Specifications
- AFUE:
- 97.00 %
- AMP:
- 12.8, 14.1
- ANSI:
- ANSI Z21.47, ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- ECM Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 2200 ft3/min
- CSA Certified:
- CSA 2.3
- Collection:
- Infinity®
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Variable (Modulating)
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Modulating
- Temperature Range:
- 45 to 75 Deg F
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 21 in