3 Ton 17 SEER2 Heat Pump 208/230V Single Phase R-410A

You last purchased this on
 
Carrier Corporation

Performance™ 3 Ton 17 SEER2 Heat Pump 208/230V Single Phase R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carrier Corporation

Performance™ 3 Ton 17 SEER2 Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #C25TPA736A003
  • Item #10259193
  • Manufacturer Part #25TPA736A003
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Application:
Residential
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3158 ft3/min
Coil Type:
Aluminum Fin
Collection:
Performance™
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Horsepower:
1/12 hp
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
17.0
SEER2 Range:
15.2 - 40.0
Stages:
Two
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V