30000 BTU Single Zone Mini-Split 208/230V
Performance™ 30000 BTU Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Anti-corrosive fin coating
- Traditional unitary line set sizes
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 24V Interface pre-installed
- Factory installed crankcase heater
- Low voltage controls
- Factory installed basepan heater
- Quiet operation
- Auto-restart function
- Standard heat and high heat options
Specifications
- AMP:
- 12.40, 12.50, 23, 35
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 33600 Btu/h
- BTU Heat Rating:
- 33000 Btu/h
- CFM:
- 3000 ft3/min
- Collection:
- Performance™
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 62 dB
- Depth:
- 16-1/50 in
- EER:
- 11.0
- EER2:
- 9.8
- EER2 Range:
- 0 - 10.5
- HSPF:
- 10.5
- HSPF2:
- 8.9
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 31-89/100 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 18.0
- SEER2:
- 17.3
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Tons
- Volts:
- 208/230V
- Weight:
- 141.76 lb
- Width:
- 37-6/25 in
- Zones:
- 1