This product requires certification to purchase.

18000 BTU Wall Mount Single Zone Mini-Split 208/230V

You last purchased this on
 
Carrier Corporation

Performance™ Series 18000 BTU Wall Mount Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C40MAHBQ18XA3
  • Item #10259258
  • Manufacturer Part #40MAHBQ18XA3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carrier Corporation

Performance™ Series 18000 BTU Wall Mount Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C40MAHBQ18XA3
  • Item #10259258
  • Manufacturer Part #40MAHBQ18XA3
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Available in 208/230V (6-36K) or 115V (12K)
  • Modes: Cool, heat, dry, fan, auto
  • Turbo mode
  • Fully modulating fan speeds
  • Sleep mode
  • Up-down / left-right louver control (fixed or swing)
  • Relative humidity sensor with percentage and temperature control
  • Intelligent eye (occupancy sensor)
  • Eco mode
  • Requires Certification

Specifications

AMP:
0.13, 0.1625
Application:
Residential
BTU:
18000
CFM:
635 ft3/min
Collection:
Performance™ Series
Decibel Rating (dB):
48 dB
Depth:
9-41/100 in
HSPF:
13.0
Height:
12-14/25 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
18
Phase:
Single Phase
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
SEER:
28.1
Suction Line (OD):
1/2 in
Tonnage:
1.5 Tons
Volts:
208/230V
Weight:
27.12 lb
Width:
37-99/100 in
Zones:
1