24000 BTU Single Zone Mini-Split 208/230V
Performance™ Series 24000 BTU Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% heating capacity at -4°F (-20°C)
- Available in 208/230V (9-36K) and 115V (12K)
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Cooling operating range -22° - 130°F (-30° - 55°C)
- Anti-corrosive fin coating
- Piping length up to 213 ft (65 m)
- Auto-restart function
- Built-in basepan heater
- Heating operating range -22° - 86°F (-25° - 30°C)
Specifications
- AMP:
- 14.8, 25, 35
- Application:
- Residential
- BTU:
- 24000
- CFM:
- 2235 ft3/min
- Collection:
- Performance™ Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 62 dB
- Depth:
- 16-7/50 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 13.0
- HSPF2:
- 12.4
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 31-89/100 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 28.1
- SEER2:
- 28.1
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Tons
- Volts:
- 208/230V
- Weight:
- 134.48 lb
- Width:
- 37-6/25 in
- Zones:
- 1