36000 BTU Downflow, Left, Right and Upflow Multi-Zone 208/230V
Performance™ Series 36000 BTU Downflow, Left, Right and Upflow Multi-Zone 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Modes: Cool, heat, dry, fan, auto
- 4-way installation (up flow, down flow, right, left)
- New aluminum coil
- Automatic airflow technology with static pressure up to 0.8 in WG
- Less than 2% air leakage
- Easy maintenance
- Quiet indoor operation
- Anti-corrosive fin coating
- With a top panel and an indoor coil that can be easily removed, get faster access to the core parts of the unit needed for service. You only need to remove two screws!
Specifications
- AMP:
- 5
- Application:
- Residential
- BTU:
- 36000
- CFM:
- 1188 ft3/min
- Collection:
- Performance™ Series
- Decibel Rating (dB):
- 48.5 dB
- Depth:
- 21 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 49 in
- Installation Type:
- Downflow, Left, Right, Upflow
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Tons
- Volts:
- 208/230V
- Weight:
- 130 lb
- Width:
- 21 in