Touch Screen Controller
Touch Screen Controller
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Three levels of account management, up to 20 users
- Remote access to the system
- Alarm notification via Email
- Dual setpoint control
- Weekly scheduling
- Settings: Mode, fan speed, swing, temperature range and dual set point control
- Digital input and digital output
- Controls up to 384 indoor units
- Recognize units automatically
Specifications
- Application:
- Commercial
- Depth:
- 1-1/4 in
- Height:
- 7-3/8 in
- MiniSplit Parts or Accessory Type:
- Touch Screen Controller
- Type:
- C40VM900006
- Volts:
- 24V
- Width:
- 10-7/8 in