1-1/2 in. 150# Flat Face Gasket
1-1/2 in. 150# Flat Face Gasket
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 1-1/2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Teflon™
- NSF Certified:
- No
- UL Listed:
- No