12 in. Plastic Standard Water Meter Lid in Green
12 in. Plastic Standard Water Meter Lid in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Green
- Depth:
- 12 in
- Height:
- 1-3/4 in
- Length:
- 15-3/8 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Lid
- Waterworks Application:
- Water
- Weight:
- 2 lb
- Width:
- 10-1/4 in