Carson Industries

15-1/4 in. Meter Box with Irrigation Control Valve Lid

Part #C13241006  |  Manufacturer Part #13241006

Color/Finish: Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Carson® TrussT meter boxes are value-engineered to achieve top-down strength for lasting access to water systems
  • Sidewalls feature "truss" reinforcements to withstand passing pressure from push-mowers, domestic riding mowers, and other do-it-yourself equipment
  • UV inhibitors to provide a lifetime of consistent performance in a variety of weather conditions

Documents

Specifications

Color Finish: Green

Crush Proof: No

Depth: 15-1/4 in

End Connection 1: HEX

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Length: 32-3/4 in

Material: Plastic

Material Type: HDPE

Width: 23-1/4 in