20x24 in. Plastic Meter Box
20x24 in. Plastic Meter Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-settling flange on bottom
- Top flange for cover seating
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 24 in
- Material:
- Plastic
- Width:
- 20 in