6 in. Plastic Prong Handle Meter Box Extension Only in Black

You last purchased this on
 
Carson Industries

Trusst 6 in. Plastic Prong Handle Meter Box Extension Only in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson Industries

Trusst 6 in. Plastic Prong Handle Meter Box Extension Only in Black

  • Fast #
  • Part #C10153010
  • Item #3808618
  • Manufacturer Part #10153010
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Light Duty
Brand Model Compatibility:
Carson® 1015 Meter Box
Collection:
Trusst
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3 in
Length:
11-7/8 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Extension
Waterworks Application:
Water
Weight:
4 lb
Width:
16-1/2 in