16 in. Kit

You last purchased this on
 
Carson's Nut-Bolt & Tool

16 in. Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

16 in. Kit

  • Fast #
  • Part #BGS15016
  • Item #4114338
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
16 in
Fitting Type:
Kit
Pressure Class:
150#
Product Type:
Bolt, Full Face, Gasket Set
Strength Rating:
150