3 in. Kit
3 in. Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Kit
- Pressure Class:
- 150#
- Product Type:
- Bolt, Full Face, Gasket Set
- Strength Rating:
- 150