6 in. Gasket Neoprene Insulation Kit
6 in. Gasket Neoprene Insulation Kit
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fits Pipe Size:
- 6 in
- Flange Type:
- Full Face
- Material:
- Rubber
- Material Type:
- Neoprene
- Product Type:
- Insulation Kit