17W 3-Blade Ceiling Fan with 52 in. Blade Span and 1-Light in Brushed Slate
17W 3-Blade Ceiling Fan with 52 in. Blade Span and 1-Light in Brushed Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3707 ft3/min
- Ceiling Fan Blade Finish:
- Coffee Beech
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Slate
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Glass Type:
- White
- Height:
- 13-14/25 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 17 W