85.7W 5-Blade Ceiling Fan with 56 in. Blade Span in Brushed Nickel
Correne 85.7W 5-Blade Ceiling Fan with 56 in. Blade Span in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7152 ft3/min
- Ceiling Fan Blade Finish:
- Champagne
- Collection:
- Correne
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Green Product:
- Yes, Energy Star
- Height:
- 10-19/100 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 85.7 W