60 in. 5-Blade Ceiling Fan in Cocoa
Fellini 60 in. 5-Blade Ceiling Fan in Cocoa
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.6
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5147 ft3/min
- Ceiling Fan Blade Finish:
- Walnut Regal Carved Wood
- Collection:
- Fellini
- Color Finish Category:
- Browns
- Color Finish Name:
- Cocoa
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 13 in
- Lighting Style:
- Traditional
- Material:
- Wood
- Number of Blades:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 80 W