60 x 13 in. 5-Blade Ceiling Fan in Brushed Cocoa
Heritage 60 x 13 in. 5-Blade Ceiling Fan in Brushed Cocoa
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Direct Drive Motor
Documents
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6865 ft3/min
- Ceiling Fan Blade Finish:
- Antique Veneer
- Collection:
- Heritage
- Color Finish Category:
- Browns
- Color Finish Name:
- Brushed Cocoa
- Energy Star Compliant:
- No
- Height:
- 13 in
- Indoor Outdoor:
- Indoor/Outdoor
- Number of Blades:
- 5
- Volts:
- 120V
- Watts:
- 82 W