3-Blade Ceiling Fan with 60 in. Blade Span in Brushed Nickel
Tribeca 3-Blade Ceiling Fan with 60 in. Blade Span in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Blade Pitch:
- 16°
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Walnut/Burnt Walnut
- Collection:
- Tribeca
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 17-24/25 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 78 W