12 x 20 in. Stainless Steel Casing Spacer
CSC8 Series 12 x 20 in. Stainless Steel Casing Spacer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-380
- Application:
- HDPE Pipe
- Coating:
- Powder Coated
- Collection:
- CSC8 Series
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Gauge (metal):
- 14 ga
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Stainless Steel
- Material Type:
- T304
- NSF Certified:
- No
- Product Type:
- Casing Spacer
- Thickness:
- 0.09 in
- UL Listed:
- No