16 in. Stainless Steel Tapping Sleeve 17.20 - 17.60 in.
16 in. Stainless Steel Tapping Sleeve 17.20 - 17.60 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI B16.1, ANSI 61
- ASTM:
- ASTM A-380
- AWWA:
- AWWA C-207, AWWA C-223, AWWA C-228
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 17.2 in - 17.6 in
- Tap Size:
- 16 in
- UL Listed:
- Yes