8 x 16 in. Stainless Steel Casing Spacer

You last purchased this on
 
Cascade Waterworks

Style CCS 8 x 16 in. Stainless Steel Casing Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascade Waterworks

Style CCS 8 x 16 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #CCCS8816
  • Item #1675031
  • Manufacturer Part #CCS8816
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-380
Application:
Ductile Iron Pipe, HDPE Pipe, Plastic Pipe, Steel Pipe, Sewer Pipe, Water Pipe
Collection:
Style CCS
Fits Pipe Size:
8 in
Gauge (metal):
14 ga
Length:
16 in
Material:
Stainless Steel
Material Type:
T304
Product Type:
Casing Spacer
Thickness:
0.09 in