8 x 16 in. Stainless Steel Casing Spacer
Style CCS 8 x 16 in. Stainless Steel Casing Spacer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools needed
- Slide into casing with minimum pushing force. Low coefficient of friction lets runners glide over rough spots insuring trouble free insertion. Lowest coefficient of friction in the industry
- Easily attached by a single person
- No backfill - lowers construction costs and allows for future access
- High corrosion resistance - 100% chemically passivated; dielectrically insulates carrier and holds securely without any backfill
Specifications
- ASTM:
- ASTM A-380, ASTM B-117, ASTM D-149, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-1894
- Application:
- Ductile Iron Pipe, HDPE Pipe, Plastic Pipe, Sewer Pipe, Steel Pipe, Water Pipe
- Collection:
- Style CCS
- Fits Pipe Size:
- 8 in
- Gauge (metal):
- 14 ga
- Length:
- 16 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, T304
- Product Type:
- Casing Spacer
- Thickness:
- 0.09 in