2 in. IPS Stainless Steel Pipe Insert
2 in. IPS Stainless Steel Pipe Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-906
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Schedule Class:
- SDR 11